Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec.
Mfr # TDR782XBXA-24A
Zoro # G0359432
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24V AC
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Mounting - Relay Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDR782XBXA-24A
- Zoro # G0359432
- UPC # 00689205960830
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.44 in |
Body Depth - Relay | 1 in |
Body Width - Relay | 0.8 in |
Body Height - Relay | 2.3 in |
Depth | 1.06 in (27 mm) |
Width | 0.83 in (21 mm) |
Body Height | 3.1 in |
Body Width | 1.1 in |
Overall Depth | 4.04 in |
Flat Pin Width | 0.105 in |
Body Depth | 2.4 in |
Height | 2.34 in (59.4 mm) |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 24V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 24V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- OMRON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1110N)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK37V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Socket (H3CR-F8AC100-240/DC100/125)
- Schneider Electric Time Delay Relays