Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 24V AC/DC, 11 Pins
Mfr # 9050JCK2F30V14
Zoro # G3462393
product price: $104.99
/ea
Sold in multiples of 5 for $524.95
Free Shipping & Returns
$524.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- Input or Control Voltage 24 V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9050JCK2F30V14
- Zoro # G3462393
- UPC # 785901695523
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 1.69 in |
Overall Height - Relay | 2.4 in |
Body Depth - Relay | 4.09 in |
Body Height - Relay | 2.4 in |
Depth | 104 mm |
Body Depth | 4.09 in |
Body Width | 1.69 in |
Overall Depth | 2.4 in |
Body Height | 2.4 in |
Description
Time Delay Relay, Adjustment Method Not Applicable, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 30 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in, Body Height 2.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 4ft, PK5 (HSK-600 3/8 Clr 48)
- 3M Heat Shrink Breakout Boot (HDBB-345-1-250)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK11V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 10A, DPDT (9050JCK70V24)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- SCHNEIDER ELECTRIC Timer, 250VAC 3A, Rexl +options (REXL4TMF7)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- Schneider Electric Time Delay Relays