Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240VAC, 5A, DPDT, 0.1 sec.
Mfr # TDR782XBXA-230A
Zoro # G3477844
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 240V AC
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Mounting - Relay Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDR782XBXA-230A
- Zoro # G3477844
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.44 in |
Body Depth - Relay | 1 in |
Body Height - Relay | 2.3 in |
Body Width - Relay | 0.8 in |
Depth | 1.06 in (27 mm) |
Width | 0.83 in (21 mm) |
Flat Pin Width | 0.105 in |
Body Height | 3.1 in |
Body Width | 1.1 in |
Overall Depth | 4.04 in |
Body Depth | 2.4 in |
Height | 2.34 in (59.4 mm) |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 230V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 5A, DPDT, 0.1 sec. (TDR782XBXA-110A)
- Schneider Electric Electrical Relays