Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240V DC, 4 Pins
Mfr # RE22R2MXMU
Zoro # G8345120
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off/On Delay
- Coil Volts 24 to 240V AC, 24V DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 4
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RE22R2MXMU
- Zoro # G8345120
- UPC # 785901486008
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 3.29 in |
Body Height - Relay | 3.54 in |
Body Width - Relay | 0.89 in |
Overall Height - Relay | 3.54 in |
Body Width | 0.89 in |
Body Depth | 3.13 in |
Overall Depth | 3.54 in |
Body Height | 3.54 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Not Applicable, Coil Voltage 240V DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 4, Delay Function Bistable, Interval, Pulse Delay, Safe-Guard, Electrical Connection Screw Terminal, Flat Pin Width Not Applicable, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V DC, 24V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Clamp, 125A, 1 Poles (HLO1)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- MERSEN Semiconductor Fuse, A70Q Series, 600A, Fast-Acting, 700V AC, Bolt-On (A70Q600-4)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC (RE17RMEMU)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- SCHNEIDER ELECTRIC Off-delay, Timer, w/Control Signal, 240V, 8A (RE17RCMU)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- Schneider Electric Time Delay Relays