Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240V AC, 6 Pins
Mfr # RE22R2HMR
Zoro # G3460923
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off/On Delay
- Coil Volts 24 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE22R2HMR
- Zoro # G3460923
- UPC # 785901502647
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 0.89 in |
Overall Height - Relay | 3.54 in |
Body Depth - Relay | 3.03 in |
Body Height - Relay | 3.54 in |
Overall Depth | 3.54 in |
Body Depth | 2.87 in |
Body Height | 3.54 in |
Body Width | 0.89 in |
Description
Time Delay Relay, Adjustment Method Diagnostic Button, Rotary Dip Switch, Base Shape Square, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Interval, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 300 hr, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- RACO Electrical Box, 14 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7887RAC)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 240VAC (56373TD)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 10A, DPDT (9050JCK70V24)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24A)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- DAYTON Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (1EJL9)
- Schneider Electric Electrical Relays