Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240V AC, 6 Pins
Mfr # RE22R1DMR
Zoro # G3460686
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off/On Delay
- Coil Volts 24 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RE22R1DMR
- Zoro # G3460686
- UPC # 785901500995
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.54 in |
Body Width - Relay | 0.89 in |
Body Depth - Relay | 3.03 in |
Overall Height - Relay | 3.54 in |
Body Depth | 2.87 in |
Overall Depth | 3.54 in |
Body Width | 0.89 in |
Body Height | 3.54 in |
Description
Time Delay Relay, Adjustment Method Diagnostic Button, Rotary Dip Switch, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Symmetrical Flashing, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 300 hr, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (TDRPRO-5101)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK31V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK13V14)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK17V20)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- Schneider Electric Time Delay Relays