Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240V AC, 6 Pins
Mfr # RE17LLBM
Zoro # G3460896
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Asymmetric Pulse Generator
- Coil Volts 24 to 240V AC
- AC Contact Rating - Relay 0.70A @ 24/240V
- Number of Pins - Relay 6
- Adjustment Method - Timer Rotary Dip Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17LLBM
- Zoro # G3460896
- UPC # 785901990598
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 2.84 in |
Body Width - Relay | 0.69 in |
Overall Height - Relay | 3.54 in |
Body Height - Relay | 3.54 in |
Overall Depth | 3.54 in |
Body Depth | 2.84 in |
Body Height | 3.54 in |
Body Width | 0.69 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 240V AC, Contact Form Solid State, Contact Rating (AC) 0.7 A @ 250V, Contact Rating (DC) Not Applicable, Current Rating 0.7 A, Number of Delay Functions 1, Delay Function Asymmetrical Flashing, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC, Minimum Time Setting 1 sec, Maximum Time Setting 100 hr, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, off delay, solid state output, 24 to 240V AC (RE17LCBM)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 240VAC (56373TD)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- Schneider Electric Electrical Relays