Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240V AC, 6 Pins
Mfr # RE17LHBM
Zoro # G3462944
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24 to 240V AC
- AC Contact Rating - Relay 0.70A @ 24/240V
- Number of Pins - Relay 6
- Adjustment Method - Timer Rotary Dip Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17LHBM
- Zoro # G3462944
- UPC # 785901002901
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 0.69 in |
Body Height - Relay | 3.54 in |
Body Depth - Relay | 2.84 in |
Overall Height - Relay | 3.54 in |
Body Width | 0.69 in |
Body Height | 3.54 in |
Overall Depth | 3.54 in |
Body Depth | 2.84 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 240V AC, Contact Form Solid State, Contact Rating (AC) 0.7 A @ 250V, Contact Rating (DC) Not Applicable, Current Rating 0.7 A, Number of Delay Functions 1, Delay Function Interval, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC, Minimum Time Setting 1 sec, Maximum Time Setting 100 hr, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail, Body Depth 2.84 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 4C 416S SKT RECP (MS3102A14S2S)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK11V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F30V20)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-55121-08)
- Schneider Electric Time Delay Relays