Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 240V AC, 4 Pins
Mfr # RE22R2MMW
Zoro # G3461648
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off/On Delay
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 4
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE22R2MMW
- Zoro # G3461648
- UPC # 785901506379
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.54 in |
Body Width - Relay | 0.89 in |
Body Depth - Relay | 3.29 in |
Overall Height - Relay | 3.54 in |
Body Width | 0.89 in |
Body Height | 3.54 in |
Body Depth | 3.13 in |
Overall Depth | 3.54 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Not Applicable, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 12V, Current Rating 8 A, Number of Delay Functions 5, Delay Function Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing, Electrical Connection Screw Terminal, Flat Pin Width Not Applicable, IP Rating IP20; IP40; IP50, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- TAPCO Toggle Switch, On/Off, DPST (128374)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 10A, DPDT (9050JCK70V24)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK26V20)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- Schneider Electric Electrical Relays