Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 24 to 240V AC/DC, 6 Pins
Mfr # RE22R1MKMR
Zoro # G3460774
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off/On Delay
- Coil Volts 24 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE22R1MKMR
- Zoro # G3460774
- UPC # 785901471936
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 0.89 in |
Body Depth - Relay | 3.03 in |
Body Height - Relay | 3.54 in |
Overall Height - Relay | 3.54 in |
Body Height | 3.54 in |
Overall Depth | 3.54 in |
Body Width | 0.89 in |
Body Depth | 2.87 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 24 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 24V, Current Rating 5 A, Number of Delay Functions 2, Delay Function Delay On De-Energization, Pulse On De-Energization, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 5 min, Number of Pins 6, Sealing Sealed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 240VAC (56373TD)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R1CMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK12V14)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-08)
- Schneider Electric Electrical Relays