Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec.
Mfr # TDR782XBXA-12D
Zoro # G2686564
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Function - Timing Relay On Delay
- Coil Volts 12V DC
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDR782XBXA-12D
- Zoro # G2686564
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.3 in |
Overall Height - Relay | 2.44 in |
Body Depth - Relay | 1 in |
Body Width - Relay | 0.8 in |
Depth | 1.06 in (27 mm) |
Width | 0.83 in (21 mm) |
Body Height | 3.1 in |
Body Depth | 2.4 in |
Overall Depth | 4.04 in |
Flat Pin Width | 0.105 in |
Body Width | 1.1 in |
Height | 2.34 in (59.4 mm) |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 5 A @ 12V, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug (SL-8904)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK50 (797UX7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK37V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK26V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, off delay, solid state output, 24 to 240V AC (RE17LCBM)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (9050JCK15V14)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- Schneider Electric Electrical Relays