Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 12V AC/DC, 4 Pins
Mfr # RE22R2MJU
Zoro # G3460887
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off/On Delay
- Coil Volts 12V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 4
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RE22R2MJU
- Zoro # G3460887
- UPC # 785901503842
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 3.29 in |
Body Width - Relay | 0.89 in |
Body Height - Relay | 3.54 in |
Overall Height - Relay | 3.54 in |
Body Width | 0.89 in |
Overall Depth | 3.54 in |
Body Depth | 3.13 in |
Body Height | 3.54 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Not Applicable, Coil Voltage 12V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 12V, Current Rating 8 A, Number of Delay Functions 5, Delay Function Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing, Electrical Connection Screw Terminal, Flat Pin Width Not Applicable, IP Rating IP20; IP40; IP50, Input Voltage 12V AC/DC, Minimum Time Setting 0.1 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (21466801)
- TYPE BR Load Center, BR, 2 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (BR2B100RP)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-1CR)
- ZORO SELECT Blade Connector, Black/White, 20A (BRY5369NC)
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QGMR)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK13V14)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- Schneider Electric Electrical Relays