Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 12V AC, 6 Pins
Mfr # RE17RMJU
Zoro # G3462628
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Multifunction
- Coil Volts 12V AC/DC
- AC Contact Rating - Relay 8A @ 12V
- DC Contact Rating - Relay 8A @ 12V
- Number of Pins - Relay 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17RMJU
- Zoro # G3462628
- UPC # 785901284291
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.54 in |
Overall Height - Relay | 3.54 in |
Body Width - Relay | 0.69 in |
Body Depth - Relay | 2.84 in |
Depth | 72 mm |
Body Depth | 2.83 in |
Overall Depth | 3.54 in |
Body Height | 3.54 in |
Body Width | 0.69 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 12V AC/DC, Contact Form SPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 12V, Current Rating 8 A, Number of Delay Functions 5, Delay Function Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 12V AC/DC, Minimum Time Setting 1 sec, Maximum Time Setting 100 hr, Number of Pins 6, Sealing Sealed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP2K0910BD)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLPC601.X)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- SECURITRON Circuit Breaker, BPS, 1A (BPS-24-1)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-110A)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24D)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC (RE17RMXMU)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 240VAC (56373TD)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- Schneider Electric Electrical Relays