Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 12V AC, 6 Pins
Mfr # RE17RLJU
Zoro # G3460738
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function - Timing Relay Asymmetric Pulse Generator
- Coil Volts 12V AC/DC
- AC Contact Rating - Relay 8A @ 12V
- DC Contact Rating - Relay 8A @ 12V
- Number of Pins - Relay 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RE17RLJU
- Zoro # G3460738
- UPC # 785901987796
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Depth | 72 mm |
Body Depth - Relay | 2.84 in |
Body Width - Relay | 0.69 in |
Body Height - Relay | 3.54 in |
Overall Height - Relay | 3.54 in |
Body Depth | 2.83 in |
Overall Depth | 3.54 in |
Body Height | 3.54 in |
Body Width | 0.69 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 12V AC, Contact Form SPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 12V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Asymmetrical Flashing, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 12V AC/DC, Minimum Time Setting 1 sec, Maximum Time Setting 100 hr, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail, Body Depth 2.83 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-S)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ39)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 ZN Cable Clamp (N248-286)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5102)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC/DC, 4 Pins (RE22R2MJU)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK37V20)
- Schneider Electric Time Delay Relays