Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 120VAC, 5A, DPDT, 0.1 sec.
Mfr # TDR782XBXA-110A
Zoro # G2817832
product price: $53.35
/ea
Not eligible for select promotions
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Adjustment Method - Timer Rotary Dip Switch, Rotary Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TDR782XBXA-110A
- Zoro # G2817832
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 0.8 in |
Body Depth - Relay | 1 in |
Overall Height - Relay | 2.44 in |
Body Height - Relay | 2.3 in |
Depth | 1.06 in (27 mm) |
Width | 0.83 in (21 mm) |
Body Width | 1.1 in |
Flat Pin Width | 0.105 in |
Body Height | 3.1 in |
Overall Depth | 3.5 in |
Body Depth | 3.5 in |
Height | 2.34 in (59.4 mm) |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 120V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 110V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5121009)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-12R-Q)
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- SCHNEIDER ELECTRIC Lug Kit, for LC1F630, 1 lug, three 2-600 MCM (DZ2FL3)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK11V14)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, power on delay, 12...240V AC DC (RE17RMMW)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- SCHNEIDER ELECTRIC Time Delay Relay, 12VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-12D)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- Schneider Electric Electrical Relays