Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 120VAC, 3A, 4PDT, 0.1 sec.
Mfr # TDR782XDXA-110A
Zoro # G2646621
Not eligible for select promotions
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Mounting - Relay Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TDR782XDXA-110A
- Zoro # G2646621
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.44 in |
Body Width - Relay | 0.8 in |
Body Height - Relay | 2.3 in |
Body Depth - Relay | 1 in |
Width | 0.83 in (21 mm) |
Depth | 1.06 in (27 mm) |
Body Depth | 2.4 in |
Flat Pin Width | 0.105 in |
Body Height | 3.1 in |
Body Width | 1.1 in |
Overall Depth | 3.5 in |
Height | 2.34 in (59.4 mm) |
Description
Single Function Time Delay Relay, Adjustment Method Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 110V AC, Contact Form 4PDT, Contact Rating (AC) 3 A @ 120V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 110V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 14, Sealing Sealed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- LEDEX Solenoid (B22-502-M-36)
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK26V20)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK11V14)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 6 Pins (RE22R2MWMR)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- Schneider Electric Electrical Relays