Shop All Fan Parts
Schneider Electric
Thermostat, Unit Vent, 65-85 Degrees F
Mfr # 2298-061
Zoro # G2492659
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Devices and Actuators in Environmental Control Systems; Induction Units; Fan Coil Units; Unit Ventilators
- Includes 20-818 Mounting Bracket with Screws; Remote Bimetal Sensors
- Application Heat or Cool
- Overall Width 2 1/16 in
- Temperature Settings Single Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 2298-061
- Zoro # G2492659
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Width | 2 1/16 in |
Overall Height | 2 1/16 in |
Air Connection Outside Diameter | 1/4 in |
Overall Depth | 1 3/8 in |
Sensor Length | 200 ft |
Description
Pneumatic Thermostat, Air Consumption 29.4 scim, Includes Mounting Bracket, Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 29-3/4" x 60-9/16" (02-14801-0001)
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel (2C646)
- MCDONNELL & MILLER Level Control, 120V, Exterior Probe (751P-MT-U-120)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Valve, 2 to 12VDC (MP-5413)
- SCHNEIDER ELECTRIC Diaphragm (PND-202)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- SCHNEIDER ELECTRIC Actuator, 120V, 133in-lb Return, 2 Position (MA41-7150)
- ROBERTSHAW Gas Thermostat Knob (4590-188)
- Schneider Electric Fan Parts