Shop All Cooling Equipment Relays
Schneider Electric
Thermostat, R.A., 1-Pipe
Mfr # TK-5101
Zoro # G2087257
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Application Heat or Cool
- Fits Brand Schneider Electric
- Cover Color Beige
- Number of Dials Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TK-5101
- Zoro # G2087257
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Air Connection Outside Diameter | 1/8 in |
Overall Height | 4 3/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 2 3/4 in |
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGERLOOP S220-8 Oil De-Aerator & Filter (S220-8)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- SEVILLE CLASSICS Oscil Tower Fan Combo Pack, 40 in, Black (EHF10130B)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (443-C)
- SCHNEIDER ELECTRIC Valve, 1-1/4", Stem-Up to Close, 20 gpm (VB-7223-0-4-9)
- SCHNEIDER ELECTRIC Electric Actuator, 24V (M313A00)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043)
- SCHNEIDER ELECTRIC Air Valve, 24V, 1/4" Barb (AL-180)
- SCHNEIDER ELECTRIC Diaphragm 9" (PNV-202)
- SCHNEIDER ELECTRIC Air Flow Pressure Switch, 2-Position, SPDT (PC-301)
- COPELAND Oil Pump Kit (998-0008-33)
- Schneider Electric Cooling Equipment Relays