Shop All Cooling Equipment Relays
Schneider Electric
Thermostat, Heat/Cool, 2-Pipe
Mfr # TK-1201
Zoro # G2086843
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heat and Cool
- Fits Brand Schneider Electric
- Number of Pipes/Air Flow Output 2 Pipes, High Volume
- Minimum Control Temperature 55 Degrees F
- Air Flow Capacity 16 scim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TK-1201
- Zoro # G2086843
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Depth | 1 5/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/8 in |
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- TRANE Transformer 115V Primary/24V Second, 35VA (TRR1729)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 8 (6B973)
- EMERSON FLOW CONTROLS Drier, 3/8"Sae Maleflareliqlinefildri (047603)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage Extension Kit (AV-601)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 70 lb.-in (MF41-6083)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-132)
- SCHNEIDER ELECTRIC Valve, 1-1/4" Normally Open, 20 gpm (VB-7213-0-4-9)
- SCHNEIDER ELECTRIC Electric Actuator Drive, 4/20mA, 120/240V (CP-8391-716)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043-501)
- Schneider Electric Cooling Equipment Relays