Shop All Cooling Equipment Relays
Schneider Electric
Thermostat, Day to Night, D.A.
Mfr # TK-1301
Zoro # G2086852
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heat and Cool
- Includes Manual Override
- Fits Brand Schneider Electric
- Temperature Scale Fahrenheit
- Maximum Air Pressure 30 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TK-1301
- Zoro # G2086852
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 4 3/8 in |
Overall Depth | 1 5/8 in |
Air Connection Outside Diameter | 1/8 in |
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F, Includes Manual Override
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-22PR)
- BROAN Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No (682)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH5110D1022)
- SCHNEIDER ELECTRIC Air Valve, 24V, 1/4" Barb (AL-180)
- SCHNEIDER ELECTRIC Calibration Kit, Stat (900-002)
- SCHNEIDER ELECTRIC Electric Actuator, 208V, Normally Open (AG23D020)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 70 lb.-in (MF41-6083)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 105 lb-in (MF51-7103-100)
- SCHNEIDER ELECTRIC Temperature Control Freeze (TC-5242)
- WATTS Valve, Heavy Duty Float, 1000 Btu, 1" (0780011)
- Schneider Electric Cooling Equipment Relays