Shop All Cooling Equipment Relays
Schneider Electric
Thermostat, D.A., 1-Pipe
Mfr # TK-5001
Zoro # G2087211
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Application Heat or Cool
- Fits Brand Schneider Electric
- Number of Dials Single
- Mounting Direction Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TK-5001
- Zoro # G2087211
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Depth | 1 5/8 in |
Overall Height | 4 3/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Width | 2 3/4 in |
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT12B10A)
- DAYTON 30 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR3)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51660-40)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 35 lb.-in. (MA40-7040)
- SCHNEIDER ELECTRIC Valve Repair Part, 3" to 7" Yellow Spring (PNV-144-43)
- SCHNEIDER ELECTRIC Valve Repair Diaphragm (N800-9423)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043-501)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Stem-Up to Close, 28 gpm (VB-7223-0-4-10)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043)
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-405-500)
- Schneider Electric Cooling Equipment Relays