Shop All Cooling Equipment Relays
Schneider Electric
Thermostat Accessory Wire Guard
Mfr # AT-1163
Zoro # G2085139
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Baseplate
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number MN-S
- Material Steel
- Inside Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # AT-1163
- Zoro # G2085139
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Inside Height | 6 1/2 in |
Inside HxWxD | 6 1/2 in H x 6 5/8 in W x 3/14 in D |
Inside Depth | 3/16 in |
Inside Width | 6 5/8 in |
Details
Item | Thermostat Accessory Wire Guard, 6-1/2" H x 6-5/8" W x 3-1/4" D |
Includes | Baseplate |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | MN-S |
Material | Steel |
Description
Thermostat Accessory Wire Guard, 6-1/2 In. H x 6-5/8 In. W x 3-1/4 In. D, Inside Depth 3/16 in, Inside Height 6 1/2 in, Inside Width 6 5/8 in, Material Steel, Includes Baseplate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 1 1/2 hp (7M7Z0)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- ALL-FILTERS 16X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (16254.12 3PK)
- SIEMENS Electric Actuator, 310 in.-lb., Modulating (GIB161.1U)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Valve, 2 to 12VDC (MP-5413)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem-Up to Close, 4.4 gpm (VB-7223-0-4-4)
- SCHNEIDER ELECTRIC Temperature Transmitter (2252-110)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35lb-in, 0 to 10VDC (MS41-6043)
- SCHNEIDER ELECTRIC Actuator Valve, 5 to 10 psig, 11 sq. in. (MK-4611)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- LENNOX Draft Inducer Assembly (47M55)
- Schneider Electric Cooling Equipment Relays