Shop All Fan Parts
Schneider Electric
Thermostat, 55-85 Degrees F, Speed T
Mfr # TC-1101
Zoro # G2492835
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24/120/240VAC
- For Use With Heating/Cooling Systems
- Phase 1 and 3
- Standards CSA, UL
- Application Heat and Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TC-1101
- Zoro # G2492835
- UPC # 094727636833
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Depth | 1 5/8 in |
Overall Height | 4 3/8 in |
Lead Length | 6 in |
Overall Width | 2 7/8 in |
Description
Thermostat, 55-85 Degrees F, Speed T, Voltage 24V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1029, 2PK (20205.8H)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- SCHNEIDER ELECTRIC Motor, 24V, 2 Position, Spring Return (MA-318)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- SCHNEIDER ELECTRIC Positioning Relay (AK-42309-500)
- SCHNEIDER ELECTRIC Valve Actuator, 120V, Spring Return (MPR-5610)
- SCHNEIDER ELECTRIC Actuator with Adjust Stroke, Positioner (MK4-7121)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- DAYTON Rotary Switch, Black, 3 Speed (VE500SG)
- Schneider Electric Fan Parts