Shop All Fan Parts
Schneider Electric
Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting
Mfr # TK-1101
Zoro # G2492911
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pneumatic Valves; Damper Actuators
- Features Dial Markings: 55F to 85F
- Application Heat or Cool
- Temperature Scale Fahrenheit
- Compatible System Type Pneumatic Valves and Damper Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TK-1101
- Zoro # G2492911
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Depth | 1 5/8 in |
Air Connection Outside Diameter | 1/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/8 in |
Description
Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Dust Cover, Inner Wheel Walk (581840401)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KC20X24X1_4)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON Charging/Vacuum Hose, 72 In, Yellow (4PDG5)
- SCHNEIDER ELECTRIC Valve Body, 3/4in, Normally Open (VB-7213-0-4-6)
- SCHNEIDER ELECTRIC Valve Actuator, 120V, Spring Return (MPR-5610)
- SCHNEIDER ELECTRIC Packing Nut Assembly (YBA-652-2)
- SCHNEIDER ELECTRIC Actuator, 24V, Non Spring Return (M400A-VB)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return (MP-5210)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- DAYTON Capacitor (VE1YNW4CG)
- Schneider Electric Fan Parts