Shop All Fan Parts
Schneider Electric
Thermostat, 55-85 Deg F, Spd T, 2 Position
Mfr # TC-1191
Zoro # G2492756
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24/120/240VAC
- For Use With Heating/Cooling Systems
- Phase 1 and 3
- Standards UL Listed
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TC-1191
- Zoro # G2492756
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Width | 2 7/8 in |
Overall Depth | 1 5/8 in |
Overall Height | 4 3/8 in |
Details
Voltage | 24/120/240VAC |
For Use With | Heating/Cooling Systems |
Phase | 1 and 3 |
Item | Thermostat, 55-85 Degrees F, Speed T, 2 Position |
Standards | UL Listed |
Switch Type | SPDT |
Temperature Control Range | +55 to +85 Degrees F |
Enclosure NEMA Rating | NEMA 1 |
System Settings | Auto-Heat-Cool-on/Off |
Contact Type | Snap Action |
Temperature Differential | 2 Degrees F |
Thermostat Type | Line Voltage or Low Voltage |
Sensor Type | Bi-Metal |
Pilot Duty Rating | 210 A (120/240 VAC), 40 A (24 VAC) |
Description
Thermostat, 55-85 Degrees F, Speed T, 2 Position, Sensor Type Bi-Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 10 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011020)
- HONEYWELL Dp2030D5002 Deluxe Power Pro (DP2030D500)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP01)
- KINGSCOTE Smoke Machine, Gas Powered (T-450000BS)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5513)
- SCHNEIDER ELECTRIC Valve Body, 3/4in, Normally Open (VB-7213-0-4-6)
- SCHNEIDER ELECTRIC Packing Kit (YBA-635)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- Schneider Electric Fan Parts