Shop All Cooling Equipment Relays
Schneider Electric
Thermostat, (16) Reverse, (25) Direct
Mfr # 2218-132
Zoro # G2084579
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heat and Cool
- Includes 20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number 2218-142
- Overall Width 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 2218-132
- Zoro # G2084579
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Width | 2 1/16 in |
Overall Depth | 1 3/8 in |
Air Connection Outside Diameter | 1/4 in |
Overall Height | 2 1/16 in |
Description
Pneumatic Thermostat, Air Consumption 31.1 scim (16 psig); 43.2 scim (25 psig), Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing, 20-711 Mounting Plate, 20-714 Wall Plate, Mounting Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- AAON System Manager TS II Operator Interface (ASM01897)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35 lb.-in. (MS40-7043)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm, Bronze (VK-7213-201-4-2)
- SCHNEIDER ELECTRIC Air Valve, 24V, 1/4" Barb (AL-180)
- SCHNEIDER ELECTRIC Damper Electric Actuator, 120V, 2-Position (MA-405-500)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- LENNOX Relay, 24V DPDT (28G38)
- Schneider Electric Cooling Equipment Relays