Shop All Overload Relays
Schneider Electric
Thermal overload relay, 500V AC, 140 F
Mfr # LR9G630
Zoro # G910190447
product price: $1,876.99
/ea
Free Shipping & Returns
$1,876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
- Trip Class 5E/30E
- Body Depth 7.32 in
- Relay Style IEC
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR9G630
- Zoro # G910190447
- UPC # 3606481912589
- Country of Origin China
- Category Overload Relays
Dimensions
Body Depth | 7.32 in |
Body Width | 8.31 in |
Body Height | 5.83 in |
Overall Height | 5.83 in |
Details
Item | Thermal overload relay |
Standards | CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1 |
Trip Class | 5E/30E |
Relay Style | IEC |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
IP Rating | IP20 |
Maximum Voltage Rating | 500V AC |
Mounting Style | Direct To Contactor |
Compatible with Series | TeSys Giga |
Overload Protection Type | Electronic |
Reset Type | Auto, Manual |
Phase | Single |
Terminal Connection Type | Box Lugs |
Maximum Overload Relay Current Setting | 630 A |
Minimum Overload Relay Current Setting | 160 A |
Auxiliary Contact Form | 1NO/1NC |
Description
Thermal overload relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 630 A, Minimum Overload Relay Current Setting 160 A, Trip Class 5E/30E, Maximum Voltage Rating 500V AC, NEMA Size Not Applicable, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Box Lugs, Compatible with Series TeSys Giga, Relay Style IEC, Overload Protection Type Electronic, Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2 AWG, PK100 (701-076)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51A)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 9...13 A - class 10A (LRD163)
- SCHNEIDER ELECTRIC 913A Class 10 Olr W/ Everlink Power Term (LRD313)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- Schneider Electric Motor Controls