Item
|
TESYS motor starter kit,LC1D09B7 contac
|
Standards
|
VDE 0660 || NF C 63-650 || CSA C22.2 || VDE 0113 || IEC 60947-4-1 || UL 508 || EN 60204 || NF C 63-120 || IEC 60947-1 || IEC 60947-2 || NF C 79-130, CSA C22.2 No 14 || EN 60947-4-1 || EN 60947-5-1 || IEC 60947-4-1 || IEC 60947-5-1 || UL 508
|
Trip Unit Technology
|
thermal-magnetic
|
Contactor Coil Voltage
|
24 V AC standard
|
Poles Description
|
3P
|
[Ui] Rated Insulation Voltage
|
power circuit 690 V IEC 60947-4-1 || power circuit 600 V CSA || power circuit 600 V UL || signalling circuit 690 V IEC 60947-1 || signalling circuit 600 V CSA || signalling circuit 600 V UL, 690 V AC 50/60 Hz IEC 60947-2
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Pole Contact Composition
|
3 NO
|
Protective Cover
|
with
|
Operating Position
|
any position
|
Rated Duty
|
continuous IEC 60947-4-1
|
Ip Degree Of Protection
|
IP20 front face IEC 60529, IP20 IEC 60529
|
[Uc] Control Circuit Voltage
|
24 V AC 50/60 Hz
|
Utilisation Category
|
AC-3 IEC 60947-4-1 || category A IEC 60947-2, AC-4 || AC-1 || AC-3
|
Fixing Mode
|
35 mm symmetrical DIN rail clipped || panel screwed with 2 x M4 screws)
|
Tightening Torque
|
power circuit 1.7 N.m screw clamp terminals flat Ø 6 mm || power circuit 1.7 N.m screw clamp terminals Philips No 2 || control circuit 1.7 N.m screw clamp terminals flat Ø 6 mm || control circuit 1.7 N.m screw clamp terminals Philips No 2, 1.7 N.m screw clamp terminals
|
Contact Compatibility
|
M2
|
Suitability For Isolation
|
yes IEC 60947-1
|
Minimum Switching Current
|
5 mA signalling circuit
|
Connections - Terminals
|
power circuit screw clamp terminals 1 1-4 mm²flexible without cable end || power circuit screw clamp terminals 2 1-4 mm²flexible without cable end || power circuit screw clamp terminals 1 1-4 mm²flexible with cable end || power circuit screw clamp terminals 2 1-2.5 mm²flexible with cable end || power circuit screw clamp terminals 1 1-4 mm²solid without cable end || power circuit screw clamp terminals 2 1-4 mm²solid without cable end || control circuit screw clamp terminals 1 1-4 mm²flexible without cable end || control circuit screw clamp terminals 2 1-4 mm²flexible without cable end || control circuit screw clamp terminals 1 1-4 mm²flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm²flexible with cable end || control circuit screw clamp terminals 1 1-4 mm²solid without cable end || control circuit screw clamp terminals 2 1-4 mm²solid without cable end, screw clamp terminals 2 1-6 mm² solid || screw clamp terminals 2 1.5-6 mm² flexible without cable end || screw clamp terminals 2 1-4 mm² flexible with cable end
|
Line Rated Current
|
0.25 A
|
Associated Fuse Rating
|
10 A gG signalling circuit IEC 60947-5-1 || 25 A gG <= 690 V type 1 power circuit || 20 A gG <= 690 V type 2 power circuit
|
Signalling Circuit Frequency
|
25...400 Hz
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1 || mirror contact 1 NC IEC 60947-4-1
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contact || 1.5 ms on energisation between NC and NO contact
|
[Icw] Rated Short-Time Withstand Current
|
105 A 40°C - 10 s power circuit || 210 A 40°C - 1 s power circuit || 30 A 40°C - 10 min power circuit || 61 A 40°C - 1 min power circuit || 100 A - 1 s signalling circuit || 120 A - 500 ms signalling circuit || 140 A - 100 ms signalling circuit
|
Contactor Application
|
resistive load || motor control
|
Maximum Operating Rate
|
25 cyc/h, 3600 cyc/h 60°C
|
Control Type
|
rotary knob
|
Average Impedance
|
2.5 mOhm - Ith 25 A 50 Hz power circuit
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1 || B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
[Ue] Rated Operational Voltage
|
690 V AC 50/60 Hz IEC 60947-2, power circuit <= 690 V AC 25...400 Hz || power circuit <= 300 V DC
|
Overvoltage Category
|
III
|
Motor Starter Type
|
direct on-line contactor
|
Ambient Air Temperature For Storage
|
-40-80°C, -60-80°C
|
Control Circuit Type
|
AC 50/60 Hz
|
Permissible Ambient Air Temperature Around The Device
|
-40-70°C at Uc
|
Network Frequency
|
50/60 Hz IEC 60947-4-1
|
Rated Breaking Capacity
|
250 A 440 V power circuit IEC 60947
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947, 6 kV IEC 60947-2
|
Phase Failure Sensitivity
|
yes IEC 60947-4-1
|
Range
|
TeSys
|
Motor Power Kw
|
0.06-0.06 kW 400/415 V AC 50/60 Hz, 2.2 kW 220...230 V AC 50/60 Hz AC-3) || 4 kW 380...400 V AC 50/60 Hz AC-3) || 4 kW 415...440 V AC 50/60 Hz AC-3) || 5.5 kW 500 V AC 50/60 Hz AC-3) || 5.5 kW 660...690 V AC 50/60 Hz AC-3) || 2.2 kW 400 V AC 50/60 Hz AC-4)
|
Climatic Withstand
|
IACS E10
|
Protective Treatment
|
TH
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Pollution Degree
|
3
|
Power Range
|
1.1-2 kW 200-240 V 3 phase || 2.2-3 kW 380-440 V 3 phase || 4-6 kW 380-440 V 3 phase || 4-6 kW 480-500 V 3 phase
|
Coil Technology
|
without built-in suppressor module
|
Power Dissipation Per Pole
|
1.56 W AC-1 || 0.2 W AC-3, 2.5 W
|
Flame Retardance
|
V1 conforming to UL 94
|
Product Or Component Type
|
motor starter
|
Operating Altitude
|
6561.68 ft (2000 m), 9842.52 ft (3000 m) without derating
|
Magnetic Tripping Current
|
2.4-2.4 A
|
Ambient Air Temperature For Operation
|
-20-60°C, -5-60°C
|
Minimum Switching Voltage
|
17 V signalling circuit
|
Breaking Capacity
|
100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 690 V AC 50/60 Hz IEC 60947-2
|
[Ith] Conventional Free Air Thermal Current
|
25 A 60°C power circuit || 10 A 60°C signalling circuit, 0.25 A IEC 60947-4-1
|
Heat Dissipation
|
2-3 W 50/60 Hz
|
Hold-In Power Consumption In Va
|
7.5-7.5 VA 60 Hz 0.3 20°C) || 7-7 VA 50 Hz 0.3 20°C)
|
Operating Time
|
12...22 ms closing || 4...19 ms opening
|
Product Certifications
|
UL || DNV || EAC || GL || ATEX || CCC || BV || UL 508 type E || RINA || TSE || EZU || CSA || LROS (Lloyds register of shipping), GL || CSA || GOST || RINA || LROS (Lloyds register of shipping) || UL || DNV || BV || CCC
|
Maximum Horse Power Rating
|
1 hp 230/240 V at AC 50/60 Hz for 1 phase || 2 hp 200/208 V at AC 50/60 Hz for 3 phase || 2 hp 230/240 V at AC 50/60 Hz for 3 phase || 5 hp 460/480 V at AC 50/60 Hz for 3 phase || 7.5 hp 575/600 V at AC 50/60 Hz for 3 phase || 0.33 hp 115 V at AC 50/60 Hz for 1 phase
|
Ik Degree Of Protection
|
IK04
|
Mounting Support
|
rail || plate
|
Control Circuit Voltage Limits
|
drop-out 0.3...0.6 Uc AC 50/60 Hz 60°C) || operational 0.8...1.1 Uc AC 50 Hz 60°C) || operational 0.85...1.1 Uc AC 60 Hz 60°C)
|
[Ics] Rated Service Short-Circuit Breaking Capacity
|
100 % 690 V AC 50/60 Hz IEC 60947-2 || 100 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2
|
Insulation Resistance
|
> 10 MOhm signalling circuit
|
Electrical Durability
|
0.6 Mcycles 25 A AC-1 <= 440 V || 2 Mcycles 9 A AC-3 <= 440 V, 100000 cycles AC-3 440 V
|
Trip Unit Rating
|
0.16-0.25 A
|
Inrush Power In Va
|
70-70 VA 60 Hz 0.75 20°C) || 70-70 VA 50 Hz 0.75 20°C)
|
Mechanical Durability
|
100000 cycles, 15 Mcycles
|
Mechanical Robustness
|
vibrations contactor open2 Gn, 5...300 Hz || vibrations contactor closed4 Gn, 5...300 Hz || shocks contactor open10 Gn for 11 ms || shocks contactor closed15 Gn for 11 ms
|
[Ie] Rated Operational Current
|
9 A 60°C) <= 440 V AC AC-3 power circuit || 25 A 60°C) <= 440 V AC AC-1 power circuit
|
Irms Rated Making Capacity
|
250 A 440 V power circuit IEC 60947 || 140 A AC signalling circuit IEC 60947-5-1 || 250 A DC signalling circuit IEC 60947-5-1
|