Shop All Overload Relays
Schneider Electric
TeSys Deca thermal overload relays - 9...13 A - class 10A
Mfr # LRD163
Zoro # G0569917
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 93 mm
- Depth 72 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- [Ith] Conventional Free Air Thermal Current 5 A signalling circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LRD163
- Zoro # G0569917
- UPC # 785901822387
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 93 mm |
Depth | 72 mm |
Description
TeSys LRD thermal overload relay, 13A/690V, thermal setting range 9-13A, tripping class 10A, for protection of 3-phase motors 5.5kW@400V. Differential device with phase failure and load unbalance detection. It provides a thermal adjustement dial, a manual-automatic reset selector, a test selector for simulation of a tripping, reset and stop buttons, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling. Settings are protected by a transparent cover lockable by sealing. Connection by screw clamp terminals, it connects directly to the bottom terminals of 3-pole contactors LC1D12-D38. Mounting on DIN rail or screw fixing, separated from the contactor, with use of a terminal block LAD7B106 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 20, 3P, 600V (LRD350L)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 1.35-27A (LTMR27MFM)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- Schneider Electric Motor Controls