Shop All Overload Relays
Schneider Electric
TeSys Deca thermal overload relays , 17...25A , class 20
Mfr # LR2D3522
Zoro # G0569801
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 75 mm
- Height 100 mm
- Depth 121 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1
- Tripping Threshold 1.14 +/- 0.06 Ir IEC 60947-4-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR2D3522
- Zoro # G0569801
- UPC # 785901833215
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 75 mm |
Height | 100 mm |
Depth | 121 mm |
Description
LR2D3322 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 9-11kW@400V thanks to a thermal range 17-25A, a tripping class 20 and phase unbalance protection. LR2D3322 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 17-25A, a tripping class 20 and phase unbalance detection, it protects motors 11kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D80 and D95 to form a compact starter. Light and compact, 70mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (67211)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Power Ter (LRD325)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- SCHNEIDER ELECTRIC 1625A Class 10 Olr W/ Everlink Terminal (LR3D325)
- DAYTON Ovrload Rely, 63 to 80A, Class 10, Bimetllc (6ECA2)
- Schneider Electric Overload Relays