Shop All Time Delay Relays
Schneider Electric
TeSys Deca - suppressor module - varistor - 50...127 V AC/DC
Mfr # LAD4V3G
Zoro # G0860399
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 50...127 V AC/DC
- Mounting - Relay side
- Standards UL Listed || CSA
- Color Dark Gray
- Control Circuit Voltage 50 to 127 V AC/DC; 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD4V3G
- Zoro # G0860399
- UPC # 785901661795
- Country of Origin Czechia
- Category Time Delay Relays
Details
Item - Relay | suppressor module |
Input or Control Voltage | 50...127 V AC/DC |
Mounting - Relay | side |
Item | D40A To D65A Varistor 50127Vac/Dc Suppre |
Standards | UL Listed || CSA |
Color | Dark Gray |
Control Circuit Voltage | 50 to 127 V AC/DC; 50/60 Hz |
Mounting Mode | By clips |
Mounting Location | Side; Side; Side; Side; Side; Side; Side; Side; Side; Side; Side; Side; Side |
Product Compatibility | 3P LC1D40A to D80A; 4P LC1DT60A to DT80A |
Product Certifications | UL; CSA |
Maximum Peak Voltage | 2 Uc |
Suppressor Technology | Varistor (peak limiting) |
Ambient Air Temperature For Operation | -13 to 131°F (-25 to 55°C) |
Ambient Air Temperature For Storage | -40 to 176°F (-40 to 80°C) |
IP Degree Of Protection | IP2XIEC 60529 |
Device Short Name | LAD4 |
Range | TeSys, TeSys Deca |
[Uc] Control Circuit Voltage | 50...127 V AC/DC, 50/60 Hz |
Description
D40A To D65A Varistor 50127Vac/Dc Suppre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- HONEYWELL 121371M 3/4" Npt. Long Well (121371M)
- MERSEN CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 In., 5 ft. L, Steel (869609)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-24D)
- Schneider Electric Time Delay Relays