Shop All Contactor Accessories
Schneider Electric
TeSys Deca - suppressor module - varistor - 24...48 V AC/DC
Mfr # LAD4V3E
Zoro # G3219189
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1, EN 60947-5-1, CSA C22.2 No 60947-5-1, UL 60947-5-1, GB/T 14048.5
- Color dark grey
- Range TeSys, TeSys Deca
- Ambient Air Temperature For Storage -40-80°C
- Ip Degree of Protection IP2XIEC 60529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LAD4V3E
- Zoro # G3219189
- UPC # 785901661757
- Country of Origin Czechia
- Category Contactor Accessories
Details
Item | D40A To D65A Varistor 2448Vac/Dc Suppres |
Standards | IEC 60947-5-1, EN 60947-5-1, CSA C22.2 No 60947-5-1, UL 60947-5-1, GB/T 14048.5 |
Color | dark grey |
Range | TeSys, TeSys Deca |
Ambient Air Temperature For Storage | -40-80°C |
Ip Degree of Protection | IP2XIEC 60529 |
Mounting Location | side |
Suppressor Technology | varistor (peak limiting) |
Device Short Name | LAD4 |
Maximum Peak Voltage | 2 Uc |
Ambient Air Temperature For Operation | -25-55°C |
Product Compatibility | 3P LC1D40A...D80A, 4P LC1DT60A...DT80A |
Mounting Mode | by clips |
Product or Component Type | suppressor module |
[Uc] Control Circuit Voltage | 24...48 V AC/DC, 50/60 Hz |
Product Certifications | UL || CSA |
Product Or Component Type | suppressor module |
Ip Degree Of Protection | IP2XIEC 60529 |
Description
D40A To D65A Varistor 2448Vac/Dc Suppres
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Inlet, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320B)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6362)
- Schneider Electric Contactor Accessories