Shop All Contactor Accessories
Schneider Electric
TeSys Deca protective cover, lead sealing
Mfr # LA9D901
Zoro # G3612150
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type protective cover
- Accessory / Separate Part Category protection accessory
- Product Compatibility LADT || LADR
- Device Short Name LA9D
- Range TeSys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9D901
- Zoro # G3612150
- UPC # 785901161097
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Sealing Cover Iec |
Product Or Component Type | protective cover |
Accessory / Separate Part Category | protection accessory |
Product Compatibility | LADT || LADR |
Device Short Name | LA9D |
Range | TeSys |
Description
TeSys D sealing cover, for time delay auxiliary contact blocks LADR, LADT. To be fixed by screw on the contact block, it avoids changing the time delay setting. Green Premium compliant (RoHS/REACh).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10B)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- Schneider Electric Motor Controls