Shop All Manual Motor Switches
Schneider Electric
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 48 to 65 A, EverLink BTR
Mfr # GV3P65
Zoro # G110839184
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 136 mm
- Height 132 mm
- Width 55 mm
- Standards EN/IEC 60947-2, EN/IEC 60947-4-1, UL 60947-4-1, CSA C22.2 No 60947-4-1
- Power Dissipation Per Pole 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV3P65
- Zoro # G110839184
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 136 mm |
Height | 132 mm |
Width | 55 mm |
Description
The GV3 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV3PE controls motors with full load currents up to 65 amperes. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 48 ampere to 65 ampere. This device has EVERLINK terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Color Touchscreen GT2508VTBD (GT2508-VTBD)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- Schneider Electric Manual Motor Switches