Shop All Manual Motor Switches
Schneider Electric
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR
Mfr # GV3P50
Zoro # G010839147
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 136 mm
- Height 132 mm
- Width 55 mm
- Standards EN/IEC 60947-2, EN/IEC 60947-4-1, UL 60947-4-1, CSA C22.2 No 60947-4-1
- Device Short Name GV3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV3P50
- Zoro # G010839147
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 136 mm |
Height | 132 mm |
Width | 55 mm |
Description
The GV3 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV3PE controls motors with full load currents up to 65 amperes. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 37 ampere to 50 ampere. This device has EVERLINK terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Elbow Locking Female Connector With UL, C-UL Approval (ASEL1430R)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Clear - 4' Long Stick (HS465-CL)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V03)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- Schneider Electric Motor Controls