Shop All Manual Motor Switches
Schneider Electric
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 2.5 to 4 A, screw clamp
Mfr # GV2P08
Zoro # G310839588
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 97 mm
- Height 89 mm
- Width 45 mm
- Standards EN/IEC 60947-2, EN/IEC 60947-4-1
- Line Rated Current 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # GV2P08
- Zoro # G310839588
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 97 mm |
Height | 89 mm |
Width | 45 mm |
Description
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2P controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 2.5 ampere to 4 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-250-4/0-EC)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- Schneider Electric Manual Motor Switches