Shop All Manual Motor Switches
Schneider Electric
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 24 to 32 A, screw clamp
Mfr # GV2P32
Zoro # G010839390
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 97 mm
- Height 89 mm
- Width 45 mm
- Standards EN/IEC 60947-2, EN/IEC 60947-4-1
- Mechanical Robustness shocks 30 Gn for 11 ms, vibrations 5 Gn, 5...150 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV2P32
- Zoro # G010839390
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 97 mm |
Height | 89 mm |
Width | 45 mm |
Description
The GV2 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV2P controls motors with full load currents up to 32 A. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 24 ampere to 32 ampere. This device has screw clamp terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP02)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- Schneider Electric Manual Motor Switches