Shop All Definite Purpose Contactors
Schneider Electric
TeSys Deca IEC contactor, 32 A, 3 P, 20 HP at 480 VAC, reversing, 120 VAC 50/60 Hz coil
Mfr # LC2D32G7
Zoro # G010865108
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 85 mm
- Width 90 mm
- Depth 92 mm
- Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1
- Mechanical Durability 15 Mcycles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC2D32G7
- Zoro # G010865108
- Country of Origin France
- Category Definite Purpose Contactors
Dimensions
Height | 85 mm |
Width | 90 mm |
Depth | 92 mm |
Description
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375T)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25CNB140T)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V02)
- Schneider Electric Contactors & Contacts