Shop All Control Relays
Schneider Electric
TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil
Mfr # CAD50BL
Zoro # G0847939
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 600V
- Standards EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
- Height 77 mm
- [Uimp] Rated Impulse Withstand Voltage 6 kV IEC 60947
- Control Circuit Voltage Limits 0.1...0.25 Uc -40-70°C drop-out DC || 0.7...1.25 Uc -40-60°C operational DC || 1...1.25 Uc 60-70°C operational DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CAD50BL
- Zoro # G0847939
- UPC # 785901406969
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Height | 77 mm |
Depth | 93 mm |
Width | 45 mm |
Description
Relay 600V 10Amp Tesys + Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, symmetrical flashing, 24V DC or 24...240V AC DC (RE17RMMU)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 110 V DC standard coil (CAD50FD)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- Schneider Electric Control Relays