Shop All Contactor Accessories
Schneider Electric
Terminal Shroud, IEC
Mfr # LA9G4702
Zoro # G110412202
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Terminal Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4702
- Zoro # G110412202
- UPC # 3606481915832
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Shroud |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Terminal Shroud |
Description
Terminal Shroud, Accessory Type Terminal Shroud, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- Schneider Electric Motor Controls