Shop All Contactor Accessories
Schneider Electric
Terminal Extension, IEC
Mfr # LA9G4631
Zoro # G510412215
product price: $120.99
/ea
Sold in multiples of 20 for $2,419.80
Free Shipping & Returns
$2,419.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Terminal Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G4631
- Zoro # G510412215
- UPC # 3606481915740
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Terminal Extension |
Description
Terminal Extension, Accessory Type Terminal Extension, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2X)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- Schneider Electric Contactor Accessories