Shop All Contactor Accessories
Schneider Electric
Terminal Extension, IEC
Mfr # LA9G3682
Zoro # G110412226
product price: $156.99
/ea
Sold in multiples of 10 for $1,569.90
Free Shipping & Returns
$1,569.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Terminal Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3682
- Zoro # G110412226
- UPC # 3606481015976
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Terminal Extension |
Description
Terminal Extension, Accessory Type Terminal Extension, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 50 To 127 Vac (LAD4RCG)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- Schneider Electric Contactor Accessories