Shop All Contactor Accessories
Schneider Electric
Terminal Extension, IEC
Mfr # LA9G3672
Zoro # G810412175
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Terminal Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3672
- Zoro # G810412175
- UPC # 3606481015945
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Terminal Extension |
Description
Terminal Extension, Accessory Type Terminal Extension, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 6-3/4 in D (E12PBAM)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN223)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC Contactor Lug Kit 150Amp 185 Amp Iec (DZ2FG6)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- GE Contact Kit, Size 4, 3Pole, For CR305/CR306 (55-153678G002)
- Schneider Electric Contactors & Contacts