Shop All Contactor Accessories
Schneider Electric
Terminal Extension, IEC
Mfr # LA9G3632
Zoro # G710412183
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Starter Style IEC
- Accessory Type Terminal Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9G3632
- Zoro # G710412183
- UPC # 3606481916488
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Terminal Extension |
Compatible with Series | TeSys Giga |
Starter Style | IEC |
Accessory Type | Terminal Extension |
Description
Terminal Extension, Accessory Type Terminal Extension, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- DAYTON Control Transformer, 1.5 kVA, 80 °C, 120V AC, 240/480V AC (31EG93)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- Schneider Electric Contactor Accessories