Shop All Magnetic Contactors
Schneider Electric
Terminal Extension, IEC
Mfr # LA9G3603
Zoro # G110375170
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Accessory Type Terminal Extension
- Compatible with Series TeSys Giga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9G3603
- Zoro # G110375170
- UPC # 3606481916426
- Country of Origin China
- Category Magnetic Contactors
Dimensions
Details
Item | Terminal Extension |
Starter Style | IEC |
Accessory Type | Terminal Extension |
Compatible with Series | TeSys Giga |
Description
Terminal Extension, Accessory Type Terminal Extension, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- SCHNEIDER ELECTRIC Capacitor contactor, Tesys Deca, 63kVAR at 400/415V 50Hz, 120V AC 50/60Hz coil, screw clamp terminals (LC1DWK12G7)
- SCHNEIDER ELECTRIC Mechanical and electrical interlock, TeSys Deca reversing & changeover, 2 contactors LC1D80-D95 AC coil (LA9D4002)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBG2V02S)
- Schneider Electric Contactors & Contacts