Shop All Push Button Contact Blocks
Schneider Electric
Terminal Block Tesys
Mfr # LAD7B105
Zoro # G3508998
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 82 mm
- Depth 100 mm
- Product Compatibility LRD15.. || LR3D15..
- Product Or Component Type terminal block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD7B105
- Zoro # G3508998
- UPC # 785901599821
- Country of Origin France
- Category Push Button Contact Blocks
Dimensions
Width | 45 mm |
Height | 82 mm |
Depth | 100 mm |
Details
Item | Terminal Block |
Product Compatibility | LRD15.. || LR3D15.. |
Product Or Component Type | terminal block |
Device Short Name | LAD |
Range | TeSys |
Accessory / Separate Part Category | connection accessory |
Connections - Terminals | screw terminals |
Compatible with Series | LR3D15, LRD15 |
Description
Terminal Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T75D20)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NC (ZBE1026P)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZBE1024)
- Schneider Electric Push Buttons & Indicators