Shop All Terminal Blocks
Schneider Electric
Terminal Block, Screw Clamp, 12A, 600V
Mfr # NSYTRV42SF5LA
Zoro # G6220645
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 12 A
- Max. Wire Size 10 AWG
- Min. Wire Size 26 AWG
- Voltage 600V AC
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYTRV42SF5LA
- Zoro # G6220645
- UPC # 785901943679
- Country of Origin Turkey
- Category Terminal Blocks
Dimensions
Max. Wire Size | 10 AWG |
Min. Wire Size | 26 AWG |
Width | 0.32 in |
Height | 2.2 in |
Depth | 2.85 in |
Channel Size | 35mm |
Length | 72.5 mm |
For Maximum Wire Size | 10 AWG |
Overall Length | 2.85 in |
Overall Depth | 2.85 in |
Strip Length | 5/16 in |
Wire Size Ranges | 26 AWG - 10 AWG |
For Minimum Wire Size | 26 AWG |
Overall Width | 0.32 in |
For Channel Rail Size | 35mm |
Termination Screw Size | M3 |
Wire Stripping Length | 8 mm |
Fuse Size | 5 x 20 mm |
Description
Fused Terminal Block, Circuit Protection Type Fuse, Connection Type Screw Clamp, Current 12 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 600 V AC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 2.85 in, Overall Length 2.85 in, Overall Width 0.32 in, Standards CSA Certified, CURus, EAC, Terminal Block Type Fused Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-150-0-1)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- Schneider Electric Power Distribution Blocks & Terminal Blocks