Shop All Terminal Blocks
Schneider Electric
Terminal Block
Mfr # GV1G09
Zoro # G1101746
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV2, D and U Motor Starters
- Standards REACH, RoHS
- Accessory Type Terminal Block
- Ip Degree Of Protection IP20 conforming to IEC 60529
- Tightening Torque 1.7-1.7 N.m screw clamp terminals || 2.2-2.2 N.m connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV1G09
- Zoro # G1101746
- UPC # 785901157502
- Country of Origin Romania
- Category Terminal Blocks
Details
Item | Terminal Block |
For Use With | TeSys Series GV2, D and U Motor Starters |
Standards | REACH, RoHS |
Accessory Type | Terminal Block |
Ip Degree Of Protection | IP20 conforming to IEC 60529 |
Tightening Torque | 1.7-1.7 N.m screw clamp terminals || 2.2-2.2 N.m connector |
Device Short Name | GV1G |
Range Compatibility | TeSys GV2 || TeSys Deca || TeSys U || TeSys LS1 |
Range | Linergy |
Mounting Location | top |
Product Or Component Type | terminal block |
[Ie] Rated Operational Current | 63 A |
Accessory / Separate Part Category | connection accessory |
Connections - Terminals | screw clamp terminals 1 solid AWG 4 || screw clamp terminals 1 1.5-16 mm² flexible with cable end || screw clamp terminals 1 1.5-16 mm² flexible without cable end || screw clamp terminals 1 1.5-25 mm² solid || screw clamp terminals 2 1.5-4 mm² flexible with cable end || screw clamp terminals 2 1.5-6 mm² solid || screw clamp terminals 2 1.5-4 mm² flexible without cable end || screw clamp terminals 1 flexible AWG 4 |
Product Certifications | CE || UKCA |
Poles Description | 3P |
[Ui] Rated Insulation Voltage | 690 V IEC 60947-1 |
Product Name | FT |
Current AC | 63 A |
Compatible with Series | TeSys Deca |
Description
TeSys GV, top feed terminal block, for busbars, 3 P, for TeSys D and TeSys U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 30 A, NEMA 1 (HF221N)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- Schneider Electric Power Distribution Blocks & Terminal Blocks