Shop All Programmable Controller Accessories
Schneider Electric
Terminal Block, For Mfr. No. TM171EP27R
Mfr # TM171ASCTB27
Zoro # G3613155
original price:
$31.59
11% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TM171EP27R
- Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
- Input/Output Number 27
- Accessory / Separate Part Category connection accessory
- Accessory / Separate Part Destination base controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ASCTB27
- Zoro # G3613155
- UPC # 785901601760
- Country of Origin Italy
- Category Programmable Controller Accessories
Details
Item | Terminal Block |
For Use With | TM171EP27R |
Features | China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free |
Input/Output Number | 27 |
Accessory / Separate Part Category | connection accessory |
Accessory / Separate Part Destination | base controller |
Product Or Component Type | terminal block |
Color | Green |
Accessory / Separate Part Type | screw terminal block |
Electrical Connection | removable terminal block screw connector |
Product Compatibility | logic controller M171 performance |
Description
Terminal Block, For Use With TM171EP27R, Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- SERCO Velocity Fuses, Velocity Fuse 10 Gpm (313-239)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- TOSHIBA 16 Point Tc Input Module (TC919)
- Schneider Electric Programmable Controller Accessories