Shop All Programmable Controller Accessories
Schneider Electric
Terminal Block, For Mfr. No. TM171EP14R
Mfr # TM171ASCTB14
Zoro # G3595987
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TM171EP14R
- Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
- Accessory / Separate Part Category connection accessory
- Product Or Component Type terminal block
- Accessory / Separate Part Destination base controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ASCTB14
- Zoro # G3595987
- UPC # 785901552956
- Country of Origin Italy
- Category Programmable Controller Accessories
Details
Item | Terminal Block |
For Use With | TM171EP14R |
Features | China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | terminal block |
Accessory / Separate Part Destination | base controller |
Product Compatibility | logic controller M171 performance |
Color | Green |
Accessory / Separate Part Type | screw terminal block |
Electrical Connection | removable terminal block screw connector |
Input/Output Number | 14 |
Description
Terminal Block, For Use With TM171EP14R, Features China RoHS Regulation, Circularity Profile, Environmental Disclosure, EU RoHS Directive, Green Premium Product, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information, Toxic Heavy Metal Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- CALBOND Conduit Body, Type T, FM7, 3/4 in., PVC (PV0700T27)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- RINCO SIGNAL SWITCH BOX OTHER PLC AND DCS MODULE (HF-BOX 35-1X6)
- Schneider Electric Programmable Logic Controls (PLC)